Zoro Homepage

1/2in 100 Double Angle Round Collet

  • Mfr # PTH100-500

  • Zoro # G016172477


product price: $18.25
/ea

Key Features

Includes
1 Collet
Material
Steel
Overall Length
1.44 in
Max. Torque
35-ft./lbs.
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH100-500
Zoro #
G016172477
UPC #
887861335195
Country of Origin
India

Dimensions

Overall Length
1.44 in
Size
1/2 in
Body Dia.
0.77 in

Details

Includes
1 Collet
Item
Collet
Material
Steel
Max. Torque
35-ft./lbs.
Color
Silver

Description

100 double angle collets are precision tool-holding devices designed for use in a variety of machining applications. Manufactured from high-carbon steel and precision ground for accuracy, these collets offer reliable performance and long-lasting durability. Each collet features a 1/64" collapse range, allowing for a secure grip on slightly undersized tools. With a maximum tightening torque of 35-ft./lbs., they deliver firm clamping without compromising precision. They have a 0.77" diameter and 1.44" length, making them suitable for compact, high-precision setups.


  • 1/64" Collapse Range: Allows for a secure fit on slightly undersized tools.
  • High-Carbon Steel Construction: Provides strength, durability, and long service life.
  • Precision Ground: Ensures consistent accuracy and high concentricity in machining.
  • 35 ft./lbs. Max Torque: Offers firm clamping force without compromising tool alignment.
  • Compact Dimensions: Measures approximately 0.77" diameter by 1.44" length for tight setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.