
13 Piece Stepped Point Cobalt Drill Bit Set in Aluminum Case 1/16in. - 1/4in. x 1/64in.
Mfr # GSC13J-PC
Zoro # G115836867
product price: $60.19
/eaKey Features
Number of Pieces
13.0
Drill Bit Point Angle
135°
Drill Bit Material
Cobalt
Includes
(13) Drill Bits
Finish - Machining
Gold Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GSC13J-PC
Zoro #
G115836867
UPC #
887861323437
Country of Origin
China
Details
Number of Pieces
13.0
Drill Bit Point Angle
135°
Drill Bit Material
Cobalt
Includes
(13) Drill Bits
Finish - Machining
Gold Oxide
Shank Type
3-Flat
Point Type
Stepped Point
Color
Gold
Description
Gold Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills have a 135 degree split point tip and a 3 -flat shank to prevent spinning. 13 Piece Set comes in an aluminum case and contains sizes 1/16in. - 1/4in. x 1/64in. increments
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.