Shop All High Speed Steel End Mills
Drill America
13/16"x3/4" HSS 2 Flute Single End End Mill
Mfr # DWCT341A
Zoro # G1758656
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 1-1/2"
- Overall Length 3-1/2"
Product Information
- Brand Drill America
- MFR # DWCT341A
- Zoro # G1758656
- UPC # 887861156226
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1-1/2" |
Overall Length | 3-1/2" |
Milling Dia. | 13/16" |
Shank Size | 3/4" |
Details
Description
HSS, Center Cutting, Size 13/16, Shank Dia 3/4, Flute Length 1-7/8, O.A.L. 4-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (328618)
- ZORO SELECT Annular Cutter, M2 HSS, 3/4 Dia, 2 Cut D (4THD7)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD21/32)
- KRAFT TOOL Replacement Blade for T-Handle Scrap, 10 (GG395)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/16" (DWCF310)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF312-CC)
- DRILL AMERICA 9/16" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF320)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF308)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill (BRCF341)
- DRILL AMERICA 7/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-11/16" (DWCF314)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C33059)
- Drill America High Speed Steel End Mills