Shop All High Speed Steel End Mills
Drill America
3/4"x3/4" HSS 4 Flute Single End End Mill
Mfr # BRCF341
Zoro # G1756440
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- Overall Length 3-3/4"
Product Information
- Brand Drill America
- MFR # BRCF341
- Zoro # G1756440
- UPC # 887861155120
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Overall Length | 3-3/4" |
Flute Length | 1-5/8" |
Milling Dia. | 3/4" |
Shank Size | 3/4" |
Details
Description
End Mills, Size 3/4, Shank Dia 3/4, Length of Cut 1-5/8, O.A.L. 3-3/4, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Palm Router Combo Kit, 1 HP, 120V, 5.6A (PR20EVS)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 23MMX23MM ANGLE WRENCH (MT3723MM)
- TOUGHBUILT Pliers Pouch - Medium (TB-CT-35-M)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (44316)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF341-CC)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Long End Mill (DWCF712)
- DRILL AMERICA 15/16"x5/8" HSS 4 Flute Single End End Mill (DWCF338)
- DRILL AMERICA 1-1/8"x3/4" HSS 4 Flute Single End End Mill (DWCF347)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF318)
- DRILL AMERICA 9/16" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF320)
- OSG HSS End Mill, 13/16in.dia., 1-1/2in.Cut L (5732700)
- Drill America High Speed Steel End Mills