
13/32" HSS Reduced Shank Drill Bit 3/8" Shank, D/ARSD Series
Mfr # D/ARSD3/8X13/32
Zoro # G1947175
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
5-1/4"
Shank Dia.
3/8 in
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D/ARSD3/8X13/32
Zoro #
G1947175
UPC #
887861014083
Country of Origin
United States
Dimensions
Overall Length
5-1/4"
Shank Dia.
3/8 in
Drill Bit Size
13/32 in
Flute Length
3-7/8"
Shank Size
3/8"
Details
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Measurement System
Inch
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Black and bright finish. Made of high speed steel with a 118° conventional point. Reduced Shank Drills expand the size range capacity of a portable drill chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.