Shop All High Speed Steel End Mills
Drill America
15/16"x5/8" HSS 4 Flute Single End End Mill
Mfr # DWCF338
Zoro # G1758988
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 1-7/8"
- Overall Length 4"
Product Information
- Brand Drill America
- MFR # DWCF338
- Zoro # G1758988
- UPC # 887861157254
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1-7/8" |
Overall Length | 4" |
Milling Dia. | 15/16" |
Shank Size | 5/8" |
Details
Description
HSS, Non Center Cutting, Size 15/16, Shank Dia 5/8, Flute Length 1-7/8, O.A.L. 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR07)
- WESTWARD Combination Wrench, Metric, 17mm Size (5MW31)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/4x3/8x1/4x2.063 (C31279)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80245D2B103050)
- DRILL AMERICA 1-1/2"x3/4" HSS 4 Flute Single End End Mill (DWCF351A)
- DRILL AMERICA 1-1/8"x3/4" HSS 4 Flute Single End End Mill (DWCF347)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF341)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Long End Mill (DWCF718)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Single End End Mill, Milling Dia.: 3/4" (DWCT341)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (BRCF312)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF341-CC)
- Drill America High Speed Steel End Mills