Shop All Reduced Shank Drill Bits
Drill America
15/32" Cobalt Reduced Shank Drill Bit 3/8" Shank
Mfr # D/ACO3/8X15/32
Zoro # G1750509
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 15/32"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # D/ACO3/8X15/32
- Zoro # G1750509
- UPC # 887861015486
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 15/32" |
Shank Dia. | 3/8" |
Overall Length | 5-3/4" |
Flute Length | 4-5/16" |
Shank Size | 3/8" |
Details
Description
Surface Treated Flutes, Silver and Deming, Cobalt Steel, Bronze Color Oxide, Reduced Shank, Silver and Deming, Size: 15/32, Dec. Equivalent .4688, Flute Length 4-5/16, Overall Length 5-3/4, M42 Cobalt, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 8mm Nut Grip 26mm 3/8 Sq. Drive (3450M-8)
- ZORO SELECT Pressure Roller (PR00000035)
- VIKING Pistol Grip Vacuum and Blow Kit (VT9806)
- ZORO SELECT 3" 140 Deg. Jobber Length Drill Bit (434-003750B)
- DRILL AMERICA 17/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X17/32)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD13/16)
- DRILL AMERICA 1-39/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-39/64)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD9/16)
- DRILL AMERICA 33/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO33/64)
- DRILL AMERICA 1-15/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-15/32)
- DRILL AMERICA 61/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD61/64)
- Drill America Reduced Shank Drill Bits