Drill America
1/8" HSS Double End Drill Bit
Mfr # DWDDE1/8
Zoro # G1747474
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 2"
- Flute Length 1/2"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (705)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (11022)
- SUPERIOR PARTS Aftermarket Piston Driver with O-Ring for Bostitch RN46 (SP 149826)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- DRILL AMERICA 1/4" HSS Double End Drill Bit (DWDDE1/4)
- DRILL AMERICA #30 HSS Sheeters Double End Drill Bit (D/ADE30)
- MALCO #30 Double Ender Sheet Metal Drill Bit 12 pack (DE30)
- KEYSCO TOOLS Double End Drill Size 1/8 in, PK12 (77395)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 9/64 (C17618)
- MALCO DE18 Double Ender 1/8 in. Sheet Metal Polished Drill Bit (DE18)
- KLEIN TOOLS Double Sided Combo Replacement Bit, 2-Pack (32752)
- Drill America Drill Bits