Zoro Homepage

1/8in RDF25 Round Collet and Nut Kit

  • Mfr # PTHRDF005-KIT

  • Zoro # G016172347


product price: $85.85
/ea
Free Shipping & Returns

Key Features

Overall Length
1 in
Material
Steel
Body Dia.
0.44 in
Includes
1 Collet and Nut
Range
1/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHRDF005-KIT
Zoro #
G016172347
UPC #
887861335898
Country of Origin
India

Dimensions

Overall Length
1 in
Body Dia.
0.44 in

Details

Item
Collet
Material
Steel
Includes
1 Collet and Nut
Range
1/64"
Color
Silver

Description

RDF25 collets with nut assembly are precision tool holders compatible with Universal Engineering's Acura-Flex style systems. The included nut ensures quick, secure installation and consistent clamping force, featuring 9/16"-28 threads, a 0.73" outer diameter, 0.54" height, and 0.68" across the flats. Each collet offers a 1/64" collapse range to accommodate slight tool size variations while maintaining a secure grip. With a compact collet body measuring 0.44" in diameter and 1.00" in length, this assembly provides reliable, high-precision performance in applications that require accuracy and fast changeovers.


  • Complete with Nut Assembly: Features 9/16"-28 thread, 0.73" OD, 0.54" height, and 0.68" flat-to-flat for secure and efficient setup.
  • Acura-Flex Compatible: Fully interchangeable with Universal Engineering Acura-Flex style collets.
  • 1/64" Collapse Range: Allows secure clamping of slightly undersized tools.
  • Compact Collet Size: Measures 0.44" in diameter and 1.00" in length.
  • Precision Ground: Ensures accuracy, repeatability, and low runout.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.