Shop All Hand Taps
Drill America
2-56 Carbon Steel Bottoming Hand Tap
Mfr # DWTB2-56
Zoro # G1825810
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Bottoming
- Tap Style Bottom
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTB2-56
- Zoro # G1825810
- UPC # 887861076555
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #2-56 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, #2-56, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (641-5002)
- RIDGID Manual Pipe Threaders, 1 in to 2 in, Rod: No Rod Bolt: No Bolt (65R-C)
- DEWALT 7-1/4" Circular Saw Blades (DWA171460B10)
- DEWALT Ratchet, Cordless, 2.2 lb, 12V DC, 250 RPM (DCF503GG1)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/8-12)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Bottoming Hand Tap (DWTB1-1/8-7)
- DRILL AMERICA 3/4"-16 Carbon Steel Bottoming Hand Tap (DWTB3/4-16)
- DRILL AMERICA 1-1/2"-6 Carbon Steel Plug Hand Tap (DWTP1-1/2-6)
- DRILL AMERICA 7/16"-14 Carbon Steel Hand Tap Set (DWTS7/16-14)
- DRILL AMERICA 7/8"-9 Carbon Steel Bottoming Hand Tap (DWTB7/8-9)
- DRILL AMERICA 1"-18 HSS Plug Hand Tap (DWTST1-18P)
- Drill America Hand Taps