Shop All High Speed Steel End Mills
Drill America
25/64"x1/2" HSS 4 Flute Double End End Mill
Mfr # DWCF212A
Zoro # G1758035
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Double End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- Overall Length 4-1/8"
Product Information
- Brand Drill America
- MFR # DWCF212A
- Zoro # G1758035
- UPC # 887861156783
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 4-1/8" |
Flute Length | 1" |
Milling Dia. | 7/16" |
Shank Size | 1/2" |
Details
Description
HSS, Non Center Cutting, Size 25/64, Shank Dia 1/2, Flute Length 1, O.A.L. 4-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Filter Probe-Inductive Amplifi (200FP)
- MILWAUKEE TOOL 3 pc. DIAMOND MAX Diamond Grit Hole Saw (49-56-0500)
- KRAFT TOOL Safety Groover w/Wood Handle, 6"x6 (CF131)
- BIG HORN 1-1/8 Inch Chasing Hammer Face Jewelry Making Metal Forming Flattening Tool (19870)
- DRILL AMERICA 7/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF336)
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-3/8" (DWCF306)
- DRILL AMERICA 1-1/4"x1" HSS 4 Flute Single End End Mill (DWCF356)
- DRILL AMERICA 1/2"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF316)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Double End End Mill, Flute Length: 5/8" (BRCF208)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF308)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF310-CC)
- Drill America End Mills