Drill America
26.50mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD26.5MM
Zoro # G1926120
original price:
$43.89
6% off
new price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 26.50mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex T-Handle, 6 in x 6 mm (LTH0606)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- POWERBUILT 8 Lb Telescopic Magnetic P/U (648508)
- HHIP 6 X 6 X 2" Granite Check With Fine Adjust (4401-0020)
- DRILL AMERICA 1-3/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/64)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD7/8)
- DRILL AMERICA 15.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD15.0MM)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1)
- DRILL AMERICA 1-31/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-31/64)
- DRILL AMERICA 17.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD17.5MM)
- PIG Pig Grippy Floor Mat €“ Gray €“ 36"X100 (NPGGRP36200-GY)
- Drill America Drill Bits