
3/16" - 1/2" 5 Piece SDS-Plus Hammer Drill Bit Drill Bit Set
Mfr # SDS4FSET
Zoro # G210548597
product price: $22.65
/eaKey Features
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Material
Carbide Tipped
Includes
Set includes five sizes: 3/16” x 6”, 1/4" x 4”, 1/4" x 6", 3/8" x 6” and 1/2" x 6”
Material - Machining
Carbide-Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDS4FSET
Zoro #
G210548597
UPC #
887861322782
Country of Origin
China
Dimensions
Size
1/4"
Overall Length
6"
Details
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Material
Carbide Tipped
Includes
Set includes five sizes: 3/16” x 6”, 1/4" x 4”, 1/4" x 6", 3/8" x 6” and 1/2" x 6”
Material - Machining
Carbide-Tipped
Shank Type
SDS
Finish - Machining
Black Oxide
Primary Material Application
Brick, Cinder Block, Concrete, Masonry, Sandstone
Color
Black
Number of Flutes
4
Description
Set includes five sizes: 3/16†x 6†, 1/4" x 4†, 1/4" x 6", 3/8" x 6†and 1/2" x 6†. SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip. 4-Flute Cross Tip vibrates less and makes rounder holes than standard SDS bits. Wide 4-Flute Cross Tip allows for faster dust removal and reduced heat producing more holes than standard SDS bits. SDS-Plus Shank for use with SDS-Plus drills only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.