Shop All Step Drill Bits
Drill America
3/16 to 7/8 by 1/16 Increments Unibit
Mfr # VAC4
Zoro # G1954358
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish Uncoated (Bright)
- Drill Bit Point Angle 118 Degrees
- Drill Bit Size #4
- Drill Bit Material High Speed Steel
- Point Type Conventional Point
Product Information
- Brand Drill America
- MFR # VAC4
- Zoro # G1954358
- UPC # 887861039543
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size | #4 |
Drill Bit Size | #4 |
Details
Description
Step drills are the only drills you can sharpen yourself (both tip and flute). Exlusive single radial concave flute crates perfectly round holes in metal, plastic wood and other thin materials without center punching. Contructed of industrial grade high-speed molybdenum steel, heat-treated and temperature for long life. Slef-stating tip. No center punching needed. Automatically deburrs top side of hole. Ideal for steel, copper, aluminum and other thin meterials. Single flute cutting edge with sizes printed on each step 3 flatted shank Size #4, 3/16 to 7/8 by 1/16 Increments Drill up to 12 different size holes 3/8" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832381)
- WESTWARD Replacement Die, For Type F (RG6, RG59) (13H890)
- LINK English 82° Screw Countersink 8 Pc Set (05-L2-369)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Canvas (1500135)
- DRILL AMERICA #4 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 7/8" by 1/16") (VAC4HEX)
- DRILL AMERICA #1 HSS Quick Change Hex Shank Step Drill Bit, (1/8"- 1/2 by 1/32") (VAC1HEX)
- DRILL AMERICA #2 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 1/2" by 1/16") (VAC2HEX)
- DRILL AMERICA #1 HSS Quick Change Hex Shank Step Drill Bit, (1/8"- 1/2 by 1/32") (STE1HEX)
- DRILL AMERICA 1/8 to 1/2 by 1/32 Increments Unibit (VAC1)
- DRILL AMERICA #3 HSS Black & Gold Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3)
- WESTWARD HSS Step Drill Bit 13 Sizes, 1/8-1/2" (6EXN3)
- Drill America Step Drill Bits