Westward
HSS Step Drill Bit 13 Sizes, 1/8-1/2"
Mfr # 6EXN3
Zoro # G1606805
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish black oxide
- Number of Pieces 1
- Number of Flutes 2
- Size Range 1/8 in to 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDY Energy HT 1600 Overlap Welding Kit, Kit Comes With HT 1600 Heat Gun (HT1600 overlap kit)
- URREA H-Series Tool Cabinet, 2 Drawer, Black, Steel, 27 in W x 8 in D x 12 in H (H27I2)
- HHIP 1/8 X 7/8 X 6" P5X 5% Cobalt Parallel Cut-Off Blade (2000-7065)
- DRILL AMERICA 27/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO27/64)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (6EXN4)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (19N127)
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/4-3/4" (19N124)
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/2-1" (19N142)
- WESTWARD HSS Step Drill Bit 5 Sizes, 7/8-1-3/8" (19N141)
- WESTWARD Step Drill Bit, 10 Hole Sizes, 1/4 in to 1-3/8 in, 1/16 in Step Increments, Black Oxide (6EXN5)
- IRWIN Brad Drill Bits (49617)
- Westward Drill Bits