Shop All Round Dies
Drill America
#4-40 13/16" OD HSS Round Adjustable Die
Mfr # DWTH1316-440
Zoro # G1817508
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 13/16" OD, Fract
- Die Material High Speed Steel
- Outside Dia. (In.) 13/16"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTH1316-440
- Zoro # G1817508
- UPC # 887861101219
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #4-40 |
Outside Dia. (In.) | 13/16" |
Details
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P. CO., INC. 1/16X1/16X1/16 Trowel (10-823)
- PROTO 3/8" Short Combination Wrench- 6 Point (J1212EFS)
- IRWIN Die, Threat Size: 1/8"-27, NPT, HRT (7402)
- MILWAUKEE TOOL 47 pc. 1/2 in. Drive SAE and Metric Ratchet and Socket Trays for PACKOUT Low-Profile Organizer (48-22-9487T)
- DRILL AMERICA #3-48 13/16" OD HSS Round Adjustable Die (DWTH1316-348)
- DRILL AMERICA #2-56 13/16" OD HSS Round Adjustable Die (DWTH1316-256)
- DRILL AMERICA 1/2"-13 1"OD HSS Round Adjustable Die Standard (DWTH1-1213)
- DRILL AMERICA 1"-8 2" OD HSS Round Adjustable Die (DWTH2-18)
- DRILL AMERICA m20x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-20X1.25)
- DRILL AMERICA #10-32 1"OD HSS Round Adjustable Die Standard (DWTH1-1032)
- DRILL AMERICA #12-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1228)
- Drill America Dies