Drill America
#40 x 6in HSS Aircraft Extension Drill Bit
Mfr # D/AA/CX640
Zoro # G710548301
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Style Split Point
- Shank Type Round
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Drill Bit Point Angle 135
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Collet, 63966 (T-400-60C)
- SUPERIOR ELECTRIC Universal 3 in 1 Drill Chuck Key for Drill Chucks (Small) - Pilot Shank 6.0mm, 5.3mm, 5.9mm (S3-TS)
- KIPP Adjustable Handle, Size: 3 M10X40, Entirely Stainless Steel, Electropolished (K0124.310X40)
- ZORO SELECT North South Magnet, Neo, 1 lb. Pull, PK12 (10E762)
- DRILL AMERICA 11/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (D/AA/CX611/64)
- DRILL AMERICA 9/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X9/16X1/2)
- DRILL AMERICA 13/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X13/32)
- DRILL AMERICA 7/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X7/32)
- DRILL AMERICA 11/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/32)
- DRILL AMERICA 21/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621/64)
- DRILL AMERICA 5/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 1" (DWDA/CX125/64)
- Drill America Drill Bits