Shop All Taper Length Drill Bits
Drill America
#53 HSS Taper Length Drill Bit
Mfr # DWDTL53
Zoro # G1925168
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 3"
Product Information
- Brand Drill America
- MFR # DWDTL53
- Zoro # G1925168
- UPC # 887861056342
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | #53 |
Overall Length | 3" |
Flute Length | 1-3/4" |
Details
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Flare Nut Wrench, 9/16" (RFW-18)
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 4 In Stroke (132)
- ESTWING Blacksmith Hmr Fgls 40Oz (MRF40BS)
- LINCOLN LUBRICATION Large 4 Way Grease Fitting Tool (LING905)
- DRILL AMERICA 1-3/8" HSS Taper Length Drill Bit (DWDTL1-3/8)
- DRILL AMERICA #67 HSS Taper Length Drill Bit (DWDTL67)
- DRILL AMERICA 11/16" HSS Taper Length Drill Bit (DWDTL11/16)
- DRILL AMERICA 17/32" HSS Taper Length Drill Bit (DWDTL17/32)
- DRILL AMERICA 59/64" Carbide Tipped Taper Length Drill Bit (DWDTLCT59/64)
- DRILL AMERICA 25/32" HSS Taper Length Drill Bit (DWDTL25/32)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 15/64 (44815)
- Drill America Drill Bits