Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 15/64
Mfr # 44815
Zoro # G2982548
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2344
Product Information
- Brand Chicago-Latrobe
- MFR # 44815
- Zoro # G2982548
- UPC # 662355448151
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/64 in |
Shank Dia. | 15/64 in |
Overall Length | 6 1/8 in |
Flute Length | 3 3/4 in |
Maximum Drilling Depth | 3 3/4 in |
Sizes Included | 15/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0485 in |
Shank Length | 2 3/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Taper Length |
Details
Description
Taper Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 6", 1-5/16" Cap., Chrome (6WCB)
- BOSCH Bosch 85221MC Router Bit, 1/4 in Dia Shank, 2-Cutter, Steel (85221MC)
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5013MH)
- EAZYPOWER Mini Mounted Point, 3/8In, AO (87856)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/32 (68818)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/16 (55252)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/4-E (55248)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #11 (50221)
- OSG Screw Machine Drill, Taper, 21/64 in. (17509911)
- DRILL AMERICA #53 HSS Taper Length Drill Bit (DWDTL53)
- DRILL AMERICA 17/32" HSS Taper Length Drill Bit (DWDTL17/32)
- Chicago-Latrobe Drill Bits