Zoro Homepage

5/8in 5C Round Collet

  • Mfr # PTH5CR40

  • Zoro # G216172468


product price: $42.75
/ea

Key Features

Material
Steel
Includes
1 Collet
Size
5/8 in
Internal Thread
1-3/64"-24
External Thread
1-15/64"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH5CR40
Zoro #
G216172468
UPC #
887861335058
Country of Origin
India

Dimensions

Size
5/8 in

Details

Material
Steel
Item
Collet
Includes
1 Collet
Internal Thread
1-3/64"-24
External Thread
1-15/64"-20
Color
Silver

Description

5C collets are precision workholding tools commonly used in lathes, grinders, and other machines designed to accept 5C collet systems. Each collet is made from high-grade tool steel and is hardened and precision ground to ensure accuracy, durability, and long-lasting performance. Designed with both internal 1.047" x 24 RH and external 1.234" x 20 RH threads, these collets offer a secure fit and are compatible with a wide range of machines and accessories that utilize the 5C collet format.


  • Made from High-Grade Tool Steel: Hardened and precision ground for durability and long service life.
  • Excellent Precision: Tight tolerances ensure reliable performance in high-accuracy machining.
  • Internally and Externally Threaded: Features 1.047" x 24 RH internal and 1.234" x 20 RH external threads.
  • Versatile Compatibility: Fits any machine or accessory designed to accept 5C collets.
  • Ideal for Workholding Applications: Provides a secure, stable grip for turning, grinding, and other operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.