Shop All Counterbores
Drill America
7/32"x5/32" Pilots for Counterbore
Mfr # DEWPIL7/32X5/32
Zoro # G1743019
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/32"
- Overall Length 1-1/2"
- Shank Dia. 5/32"
- Shank Type Round
- Size- Decimal 0.21875 in
Product Information
- Brand Drill America
- MFR # DEWPIL7/32X5/32
- Zoro # G1743019
- UPC # 887861163835
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 7/32" |
Overall Length | 1-1/2" |
Shank Dia. | 5/32" |
Size- Decimal | 0.21875 in |
Shank Size | 5/32" |
Details
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILD BADGER POWER Badger 40-Volt 2.0 AH Battery (WB40V2.0AHB)
- DREMEL Sanding Band, Pk6 (408)
- IGAGING EZ View DRO, 36" - 35-736-P+ (35-736-P+)
- FREUD Non-ferrous Materials, 12 (LCL12108NFP)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-1/4)
- DRILL AMERICA 1-9/16"x7/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-9/16)
- DRILL AMERICA 7/16"x3/16" Pilots for Counterbore (DEWPIL7/16X3/16)
- DRILL AMERICA 47/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR47/64)
- DRILL AMERICA 13/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR13/16)
- HHIP 7 Piece High Speed Steel 3 Flute Solid Pilot Counterbore Set (2007-0002)
- Drill America Counterbores