Zoro Homepage

9/16"-1" 5Pc. HSS Black & Gold KFD Reduced Shank Drill Bit Set

  • Mfr # POUKFDRSD

  • Zoro # G1766207


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Shank Size
1/2"
Shank Type
3-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POUKFDRSD
Zoro #
G1766207
UPC #
887861241779
Country of Origin
China

Dimensions

Shank Size
1/2"

Details

Item
Reduced Shank Drill Bit Set
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Shank Type
3-Flat
Number of Flutes
2
Drill Bit Grouping
Drill Bit Set
Point Type
Split Point
Finish - Machining
Black and Gold

Description

Sizes included are 9/16", 5/8", 3/4", 7/8" and 1" with 1/2" reduced shanks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.