Shop DRILL AMERICA
See all product information
Create Account
Jobber Drill Bit Set, 1/4 in to 1/2 in, Cobalt, Gold Oxide Finish
- Mfr # POUD/ACOJ
- Zoro # G1733754
product price:Â
$
45.65
/ea
Key Features
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Shank Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POUD/ACOJ
- Zoro #
- G1733754
- UPC #
- 887861292030
- Country of Origin
- United States
- Item
- Jobber Drill Bit Set
- Number of Pieces
- 5
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- Cobalt
- Shank Type
- Round
- Number of Flutes
- 2
- Finish - Machining
- Gold
- Drill Bit Grouping
- Drill Bit Set
- Point Type
- Split Point
Description
The DRILL AMERICA - POUD/ACOJ is a jobber drill bit set consisting of five cobalt drill bits designed for right (clockwise) cutting. Each bit features a round shank and two flutes for chip evacuation during drilling. The drill bits have a 135-degree split point tip with a 135-degree split point tip for initial centering and reduced workpiece walking (per the 135-degree split-point design). The bits are finished with a gold machining coating.
Key Features:
- Drill Bit Material: cobalt drill bit material.
- Point Angle: 135 degrees, with a 135-degree split point tip.
- Point Type: Split point for initial centering and reduced workpiece walking (per the 135-degree split-point design).
- Number of Flutes: 2, features two flutes for chip evacuation during drilling.
- Shank Type: Round, has a round shank sized for use with standard drill chucks that accept the specified shank diameter (use only when the shank diameter matches the chuck requirements).
- Cutting Direction: Right (clockwise) rotation for standard drilling operations.
- Number of Pieces: 5 drill bits included in the set.
- Finish - Machining: gold machining coating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.