Drill America
m14x2 HSS Plug Tap and 12.00mm HSS Drill Bit
- Zoro #: G1845429
- Mfr #: POUM14X2
Hover or click to zoom Tap to zoom
Key Features
- Item: Drill Bit and Tap Set
- Drill Bit Material: High Speed Steel
- Number of Pieces: 2
- Tap Sizes: m14
- Thread Size: m14-2
$18.57
Subtotal: $18.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Drill America #POUM14X2 Specifications
- Zoro #: G1845429
- Mfr #: POUM14X2
- UPC #: 887861290340
- Item: Drill Bit and Tap Set
- Drill Bit Material: High Speed Steel
- Number of Pieces: 2
- Tap Sizes: m14
- Thread Size: m14-2
- Country of Origin (subject to change): China
Description
Hand Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one High Speed Steel Hand Plug Tap and the matching size. Black Oxide High Speed Steel Drill Bit Hand taps are the most versatile taps for hand use, or for tapping under power. They are for use in general machine tapping or CNC tapping. Hand taps are also appropriate for tapping the vast majority of materials in through or blind holed conditions. High speed steel hand taps can be used for making new threads or re-threading damaged threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Reviews of Drill America #POUM14X2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DRILL AMERICA 6 Piece HSS Combined Drill Bit & Tap (Drap) Set DWTDRAP-SET
- DRILL AMERICA 1/2"-13 HSS Plug Tap and 27/64" HSS Drill Bit POU1/2-13
- DRILL AMERICA 1/2" NPT Tap and 23/32" HSS Drill Bit POU1/2NPTW/DRILL
- DRILL AMERICA 1"-8 HSS Plug Tap and 7/8" HSS 1/2" Shank Drill Bit POU1-8
- DRILL AMERICA m1.6x.35 HSS Plug Tap and 1.25mm HSS Drill Bit POUM1.6X.35
- DRILL AMERICA 1-1/2"-12 HSS Plug Tap and 1-27/64" HSS 1/2" Shank Drill Bit POU1-1/2-12
- CENTURY DRILL & TOOL Tap-Metric 4.0X0.75 #30 Wire Drill Bit Combo Pack 97507
- DEWALT 6 mm - 1.0 Tap & No. 9 Drill Bit DWA1420
- DRILL AMERICA #6-32 HSS Plug Tap and #36 HSS Drill Bit POU6-32
- DRILL AMERICA #12-24 HSS Combined Drill Bit & Tap (Drap) DWT12-24DRAP
- DRILL AMERICA 1/4" NPT Tap and 7/16" HSS Drill Bit POU1/4NPTW/DRILL
- Drill America Drill Bit and Tap Sets