Shop All Hex Dies
Drill America
m20x1.5 Carbon Steel Hex Die
Mfr # DWTMHX20X1.5
Zoro # G1857539
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Thread Size m20 x 1.5
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTMHX20X1.5
- Zoro # G1857539
- UPC # 887861105248
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m20 x 1.5 |
Details
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" 18 TPI U-Shank Medium Metal Cutting Cobalt Steel Jig Saw Blade (DW3724-5)
- MILWAUKEE TOOL 14, 18, 24 TPI Metal Cutting Bi-Metal 16PC Metal Cutting SAWZALL® Blade Set, 16 PK (49-22-1216)
- PROTO 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (J848A)
- GREY PNEUMATIC SKT 3/8" DRIVE X 8MM HEX DRIVER IM (GP1908M)
- DRILL AMERICA m50x1.5 Carbon Steel Hex Die (DWTSMH50X1.5)
- DRILL AMERICA m38x1.5 Carbon Steel Hex Die (DWTSMH38X1.5)
- DRILL AMERICA 1/2"-13 HSS Hex Die (DWTHSHEX1213)
- DRILL AMERICA 1-7/8"-12 Carbon Steel Hex Die (DWTSH1-7/8-12)
- DRILL AMERICA 9/16"-12 Carbon Steel Hex Rethreading Die (DWTHX91612)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Hex Rethreading Die (DWTHX11812)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/2-13 UNC (403181)
- Drill America Dies