Shop All Hex Dies
Drill America
1-1/8"-12 Carbon Steel Hex Rethreading Die
Mfr # DWTHX11812
Zoro # G1823640
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Thread Size 1-1/8"-12
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTHX11812
- Zoro # G1823640
- UPC # 887861104166
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1-1/8"-12 |
Details
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Spreader Nozzle, Size 75mm (75mm (3in) Spreader Nozzle)
- BOSTITCH Stanley Bostitch. 11921 Heavy-Duty Utility Knife Replacement Blade; 5/Pack (11921)
- CURRENT TOOLS 8’ Manhole Sheave (308)
- WERA Screwdriver #2 Round (05031444001)
- DRILL AMERICA 1/4"-36 Carbon Steel Hex Die (DWTSH1/4-36)
- DRILL AMERICA m12x1.75 Carbon Steel Hex Die (DWTMHX12X1.75)
- DRILL AMERICA 1"-14 Carbon Steel Hex Rethreading Die (DWTHX114)
- DRILL AMERICA 3/8"-16 Carbon Steel Hex Rethreading Die (DWTHX3816)
- DRILL AMERICA m42x4.5 Carbon Steel Hex Die (DWTSMH42X4.5)
- DRILL AMERICA 1"-24 Carbon Steel Hex Die (DWTSH1-24)
- DRILL AMERICA 11/16"-16 Carbon Steel Hex Rethreading Die (DWTHX111616)
- Drill America Dies