Shop All Round Dies
Drill America
m20x2 1-1/2" OD HSS Round Adjustable Die Special
Mfr # DWTSMR112-20X2
Zoro # G1918904
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSMR112-20X2
- Zoro # G1918904
- UPC # 887861110822
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M20-2 |
Outside Dia. (In.) | 1-1/2" |
Details
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8Pc Metric Zeon Hex Bit Socket Set (E-Comm) (240094)
- DEWALT 7/8" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5815)
- EREM 5 1/4In Cutter Diagonal (E147A)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 6"L, Round (LBH008)
- DRILL AMERICA 5/8"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-5828)
- DRILL AMERICA 1/2"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-1220)
- DRILL AMERICA 1/2"-20 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1220LH)
- DRILL AMERICA m42x3 3" OD HSS Round Adjustable Die Special (DWTSMR3-42X3)
- DRILL AMERICA 1/8"-27 NPS 1" OD HSS Round Adjustable Pipe Die (DWTH1-18NPS)
- DRILL AMERICA 1/2"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1220)
- DRILL AMERICA m15x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-15X1.25)
- Drill America Dies