Drill America
m42x3 3" OD HSS Round Adjustable Die Special
Mfr # DWTSMR3-42X3
Zoro # G1923558
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 3" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 3"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Annular Cutter with Universal Shank, 1-13/16" x 1" (HCSU.1-13/16)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short (J46408-TT)
- ZORO SELECT Corner Radius End Mill Set, 6" L (283-888881)
- PROTO 1/4" Square Extension 1/4" Hex (J61352)
- DRILL AMERICA #2-56 13/16" OD HSS Round Adjustable Die (DWTH1316-256)
- DRILL AMERICA #4-40 13/16" OD HSS Round Adjustable Die (DWTH1316-440)
- DRILL AMERICA m5x.8 1"OD HSS Round Die (DWTMR1-5X.8)
- DRILL AMERICA #3-56 1" OD HSS Round Adjustable Die (DWTH1-356)
- DRILL AMERICA 1/2"-13 2" OD HSS Round Adjustable Die (DWTH2-1213)
- DRILL AMERICA 1-5/16"-20x3" OD HSS Round Adjustable Die Special (DWTSR3-1-5/16-20)
- DRILL AMERICA 5/8"-11 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-5811)
- Drill America Dies