Shop All Hex Dies
Drill America
m20x2.5 Carbon Steel Hex Die
Mfr # DWTMHX20X2.5
Zoro # G1846104
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m20 x 2.5
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTMHX20X2.5
- Zoro # G1846104
- UPC # 887861105255
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m20 x 2.5 |
Details
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8" A High Speed Steel Keyway Broach With 1 Shim (2006-1008)
- J.W. WINCO GN2277-ALS-20-K-30-A Bulls Eye Level (GN2277)
- KEO Countersink, 6 FL, 100 Deg, 3/8, Cobalt (55564)
- NANUK CASES Customized Foam Insert for 6 Lens, 918-FOAM_LENS (918-FOAM_LENS)
- DRILL AMERICA 7/8"-16 Carbon Steel Hex Die (DWTSH7/8-16)
- DRILL AMERICA 1"-20 Carbon Steel Hex Die (DWTSH1-20)
- DRILL AMERICA m26x1 Carbon Steel Hex Die (DWTSMH26X1)
- DRILL AMERICA 1-1/4"-16 Carbon Steel Hex Die (DWTSH1-1/4-16)
- DRILL AMERICA 2"-1/2-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT212)
- DRILL AMERICA m45x1.5 Carbon Steel Hex Die (DWTSMH45X1.5)
- DRILL AMERICA 1/2"-13 HSS Hex Die (DWTHSHEX1213)
- Drill America Dies