Drill America
m42x2.5 3" OD HSS Round Adjustable Die Special
Mfr # DWTSMR3-42X2.5
Zoro # G1921004
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 3" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 3"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 10mm Size (1304)
- CHICAGO-LATROBE Screw Machine Drill Bit, D Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49236)
- PROTO 3/8 DR. 5MM SKT HEX BIT (PO4990-5M)
- MAKITA 12V max CXT® Charger (DC10WD)
- DRILL AMERICA 1/4"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1420)
- DRILL AMERICA 1" NPT 3" OD HSS Round Adjustable Pipe Die (DWTH3-1NPT)
- DRILL AMERICA 1"-8 2" OD HSS Round Adjustable Die (DWTH2-18)
- DRILL AMERICA m33x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-33X1.5)
- DRILL AMERICA m12x1.25 1"OD HSS Round Die (DWTMR1-12X1.25)
- DRILL AMERICA #3-56 1" OD HSS Round Adjustable Die (DWTH1-356)
- HOUGEN-OGURA 9/16 in. B Round Die, >1/8-1/2THK (75585)
- Drill America Dies