Shop All Extra Long Drill Bits
Drill America
Nx12" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX12N
Zoro # G1845018
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size N
- Shank Type Round
- Drill Bit Material High Speed Steel
- Size N
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX12N
- Zoro # G1845018
- UPC # 887861044202
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | N |
Size | N |
Overall Length | 12" |
Flute Length | 3-1/16" |
Details
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #31 (45701)
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base (63248)
- DQB 6.5" Masonry Brush (11956)
- HHIP 10-32 X 13/16 OD Adjustable Round Split Die (1016-1032)
- DRILL AMERICA 11/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/16)
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1231/64)
- DRILL AMERICA 5/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/16)
- DRILL AMERICA #8x6" HSS Aircraft Extension Drill Bit (DWDA/CX68)
- DRILL AMERICA 1-1/8" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-1/8X3/4)
- DRILL AMERICA 7/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127/16)
- DRILL AMERICA 1/4"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/4)
- Drill America Extra Long Drill Bits