Shop All Extra Long Drill Bits
Drill America
Xx6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX6X
Zoro # G1856820
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size X
- Drill Bit Material High Speed Steel
- Size X
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX6X
- Zoro # G1856820
- UPC # 887861043144
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | X |
Size | X |
Overall Length | 6" |
Flute Length | 3-3/4" |
Details
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Putty Knife, Stiff, Chisel Ground, 3/4" (503)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (GT025004)
- MILWAUKEE TOOL 3 lb Drilling Hammer, 11 in L Fiberglass Handle, Forged Steel Head (48-22-9310)
- MAKITA 3/4" x 18" Hollow Socket (B-43371)
- DRILL AMERICA 7/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/16)
- DRILL AMERICA 1"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X1INCHX1/2)
- DRILL AMERICA 7/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX127/32)
- DRILL AMERICA 9/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/16)
- DRILL AMERICA 3/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123/16)
- DRILL AMERICA 3/8"x12" HSS Aircraft Extension Drill Bit (DWDA/CX123/8)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x12IN (50572)
- Drill America Drill Bits