5 in W 5 in L Brush, Black

  • Mfr # K-S-4O-5X-QC-DB

  • Zoro # G010544522


product price:  $22.99
/ea

Key Features

Bristle Color
Black
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-S-4O-5X-QC-DB
Zoro #
G010544522
UPC #
810003600226
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

Included in this kit: one Original Drillbrush Power Scrubber Ultra-Stiff black edition, a 4-inch diameter Ultra-Stiff flat brush, and a long-reach sleeved extension. The Ultra-Stiff Scrub Brush Kit is designed for use with most cordless drills and drivers. Both brushes and the extension feature rugged steel shafts and use the quarter inch '' quick change ends. The Drill is NOT included. These Ultra-Stiff brushes should cut your BBQ grill cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job in restoring, and then maintaining your grill, smoker, or oven grates. Ultra-Stiff bristle brushes are well suited to loose paint stripping, rust removal and graffiti erasing on stone or brick surfaces.


  • •The Ultra-Stiff Scrub Brush Kit allows the user to save time and effort using the power of a cordless drill. These Ultra Stiff brushes are an alternative to problematic wire brushes. Some common applications include cleaning BBQ grills, smoker grates, or oven racks of baked-on food and heavy grease deposits. Use outside for restoration of brick and mortar by removing rust, hard water or mineral stains.
  • •Restore your barbeque grill surface to like-new condition. Eliminate cooked on, hardened food particles and stubborn grease from your grill. Use only on COOL grill (never hot). The aggressive Ultra Stiff bristles clean your BBQ grill better than hand brushing. . Our brushes have NO WIRES and are much SAFER
  • •Cleanup is easy with these nylon bristle brushes. Hot soapy water and a quick rinse and you’re ready for your next cookout. No more wire brushes that never get clean, and tend to rust as well. Replace your wire brush drill attachments with these aggressive all nylon upgrades. No more broken and loose flying wires to deal with
  • •Do you need to get into hard-to-reach areas? Included in the kit is a detachable, extended reach, attachment (for use with any Drillbrush). Get into crevices, around fixtures, and any tight space like never before!
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.