6 in W 11 in L Brush, Yellow

  • Mfr # Y-S-4O-QC-DB

  • Zoro # G710544624


product price:  $22.99
/ea

Key Features

Bristle Color
Yellow
Brush Length
11 in
Bristle Material
Nylon
Brush Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-S-4O-QC-DB
Zoro #
G710544624
UPC #
859725006893
Country of Origin
China

Dimensions

Brush Length
11 in
Brush Width
6 in

Details

Bristle Color
Yellow
Bristle Material
Nylon

Description

Two brush combo kit, fits all cordless drills and impact drivers. Durable high quality nylon bristles are great for scrubbing and cleaning fiberglass, porcelain, linoleum, tile and grout. Brushes have a quick change shaft which will allow it to fit into your impact driver or cordless drill. This is the perfect kit for bathroom cleaning, you will be able to clean grout lines with ease with the flat brush. Tough to reach corners can be tackled in minutes with our corner brush. You will no longer have to spend hours hand scrubbing when you have the power of your drill and our drill brushes to get the job done faster and better. Drill NOT included.


  • •Drill Brush Combo Brush kit works great on Fiberglass Tubs, Shower Stalls, Sinks, and all Bathroom Tile
  • •1/4 inch quick change shafts fits most drills and drivers
  • •These brushes also work great on baseboards, flooring and Kitchen surfaces
  • •Durable nylon bristles. Medium stiffness for general purpose scrubbing/cleaning
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.