Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15PC DRILL BIT SET 1/16-1/2 BY 32nds

  • Mfr # 200B15

  • Zoro # G900869636


product price: $54.49
/ea

Key Features

Number of Pieces
15 PC
Drill Bit Point Angle
118°
Primary Material Application
Drilling holes in low and medium strength materials
Measurement System
Fractional
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200B15
Zoro #
G900869636
UPC #
45997490915
Country of Origin
United States

Dimensions

Size
15pc

Details

Item
Jobber
Number of Pieces
15 PC
Drill Bit Point Angle
118°
Primary Material Application
Drilling holes in low and medium strength materials
Measurement System
Fractional
Material
High Speed Steel
Finish
Bright
Shank Type
Straight Shank
Point Angle
118° Point
Shank type
Straight Shank
Number of Flutes
2
Drill Bit Material
High Speed Steel
Finish - Machining
Bright

Description

Drill Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.