Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8PC IMP COBALT S&D DRILL SET 9/16-1" BY 16THS

  • Mfr # 1000EC8

  • Zoro # G700869638


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8 PC
Drill Bit Point Angle
135°
Measurement System
Fractional
Primary Material Application
Drilling in low to medium strength materials
Finish - Machining
Bronze Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000EC8
Zoro #
G700869638
UPC #
45997490533
Country of Origin
China

Dimensions

Size
8pc
Shank Dia.
1/2 in

Details

Item
S&D
Number of Pieces
8 PC
Drill Bit Point Angle
135°
Measurement System
Fractional
Primary Material Application
Drilling in low to medium strength materials
Finish - Machining
Bronze Oxide
Material
Cobalt
Finish
Bronze
Shank Type
1/2" Reduced Shank
Point Angle
135° Point
Shank type
1/2" Reduced Shank
Drill Bit Material
Cobalt
Number of Flutes
2

Description

Drill Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.