Shop DRIVES
See all product information
Create Account
C2052 10FT COIL ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2052 10FT COIL
Zoro # G724421874
product price:Â
$
74.69
/ea
Key Features
Number of Strands
1
Chain Number
C2052
Series
Double Pitch Conveyor
Industry Chain Pitch
1-1/4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2052 10FT COIL
- Zoro #
- G724421874
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Chain Number
- C2052
- Item
- Roller Chain
- Series
- Double Pitch Conveyor
- Industry Chain Pitch
- 1-1/4 in
- Pin Contruction
- Riveted
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA