Shop DRIVES
See all product information
Create Account
DRV-100 RL LK; 10430 ROLLER CHAIN
- Mfr # 100 R/L
- Zoro # G424316630
product price:Â
$
27.15
/ea
Key Features
Chain Number
100
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100 R/L
- Zoro #
- G424316630
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Roller Chain
- Chain Number
- 100
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Material
- Carbon Steel
- Series
- Standard
Restrictions
This item has been restricted from sale in the following states:
CA