Shop DRIVES
See all product information
Create Account
LEAF CHAIN
- Mfr # BL1466-555
- Zoro # G224395811
product price:Â
$
24,970.99
/ea
Free Shipping & Returns
Key Features
Chain Number
BL1466
Number of Strands
3
Lacing
6 x 6
Industry Chain Pitch
1-3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL1466-555
- Zoro #
- G224395811
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Leaf Chain
- Chain Number
- BL1466
- Number of Strands
- 3
- Lacing
- 6 x 6
- Industry Chain Pitch
- 1-3/4 in
- Material
- Carbon Steel
- Tensile Strength
- 158,700 lbf
- Series
- Leaf
Restrictions
This item has been restricted from sale in the following states:
CA