Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 50 RIV CH HD
Zoro # G524417565
product price:Â
$
69.25
/ea
Key Features
Pin Contruction
Riveted
Material
Carbon Steel
Series
Standard
Number of Strands
1
Chain Number
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50 RIV CH HD
- Zoro #
- G524417565
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Series
- Standard
- Number of Strands
- 1
- Chain Number
- 50
- Industry Chain Pitch
- 5/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.