Shop DRIVES
See all product information
Create Account
LEAF CHAIN
Mfr # BL1644-145
Zoro # G224439379
product price:Â
$
5,486.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
158,600 lbs
Number of Strands
2
Chain Number
BL1644-2
Material
Carbon Steel
Series
Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL1644-145
- Zoro #
- G224439379
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 158,600 lbs
- Number of Strands
- 2
- Chain Number
- BL1644-2
- Item
- Leaf Chain
- Material
- Carbon Steel
- Series
- Leaf
- Lacing
- 4 x 4
- Industry Chain Pitch
- 2 in