Shop DRIVES
See all product information
Create Account
LEAF CHAIN
Mfr # BL1644-381
Zoro # G724363433
product price:Â
$
14,388.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
2 in
Lacing
4 x 4
Series
Leaf
Material
Carbon Steel
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL1644-381
- Zoro #
- G724363433
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 2 in
- Lacing
- 4 x 4
- Series
- Leaf
- Material
- Carbon Steel
- Number of Strands
- 2
- Item
- Leaf Chain
- Tensile Strength
- 158,600 lbs
- Chain Number
- BL1644-2