Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 200-2 COT 10FT
Zoro # G424308628
product price:Â
$
1,156.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
2
Material
Carbon Steel
Industry Chain Pitch
2-1/2 in
Overall Length
10 ft
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200-2 COT 10FT
- Zoro #
- G424308628
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 2
- Material
- Carbon Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 2-1/2 in
- Pin Contruction
- Cottered
- Chain Number
- 200-2
- Series
- Standard