Shop DRIVES
See all product information
Create Account
LEAF CHAIN
Mfr # BL1688-149
Zoro # G424396489
product price:Â
$
10,463.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
4
Tensile Strength
263,100 lbs
Series
Leaf
Industry Chain Pitch
2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL1688-149
- Zoro #
- G424396489
- UPC #
- -
- Country of Origin
- Unknown
Details
- Number of Strands
- 4
- Tensile Strength
- 263,100 lbs
- Series
- Leaf
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Item
- Leaf Chain
- Lacing
- 8 x 8
- Chain Number
- BL1688-4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.