Shop DRIVES
See all product information
Create Account
LEAF CHAIN
Mfr # BL1688-185
Zoro # G724429191
product price:Â
$
12,996.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
4
Series
Leaf
Lacing
8 x 8
Chain Number
BL1688-4
Tensile Strength
263,100 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL1688-185
- Zoro #
- G724429191
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 4
- Series
- Leaf
- Lacing
- 8 x 8
- Chain Number
- BL1688-4
- Item
- Leaf Chain
- Tensile Strength
- 263,100 lbs
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel