Shop DRIVES

ROLLER CHAIN, Sold in 10 foot increments

  • Mfr # 160-3 RIV 10FT COIL
  • Zoro # G524340290

product price: 
$
794.99
/ea
Free Shipping & Returns

Key Features

Chain Number
160
Pin Contruction
Riveted
Number of Strands
3
Industry Chain Pitch
2 in
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
160-3 RIV 10FT COIL
Zoro #
G524340290
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
10 ft

Details

Item
Roller Chain
Chain Number
160
Pin Contruction
Riveted
Number of Strands
3
Industry Chain Pitch
2 in
Material
Carbon Steel
Series
Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.