Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 08B RIV 10FT
Zoro # G824305647
product price:Â
$
39.69
/ea
Key Features
Industry Chain Pitch
1/2 in
Series
Standard
Material
Carbon Steel
Overall Length
10 ft
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08B RIV 10FT
- Zoro #
- G824305647
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
- Material
- Carbon Steel
- Number of Strands
- 1
- Chain Number
- 08B
- Item
- Roller Chain
- Pin Contruction
- Riveted