Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 100HZ-4 COT 10FT COIL
Zoro # G424351006
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Series
High Strength Heavy
Overall Length
10 ft
Chain Number
100-4
Pin Contruction
Cottered
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100HZ-4 COT 10FT COIL
- Zoro #
- G424351006
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- High Strength Heavy
- Chain Number
- 100-4
- Pin Contruction
- Cottered
- Item
- Roller Chain
- Material
- Carbon Steel
- Number of Strands
- 4
- Industry Chain Pitch
- 1-1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA