Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 160HZ COT 10FT
Zoro # G324314880
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Series
High Strength Heavy
Overall Length
10 ft
Material
Carbon Steel
Chain Number
160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 160HZ COT 10FT
- Zoro #
- G324314880
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Series
- High Strength Heavy
- Material
- Carbon Steel
- Chain Number
- 160
- Pin Contruction
- Cottered
- Industry Chain Pitch
- 2 in
Restrictions
This item has been restricted from sale in the following states:
CA