Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 180 COT 10FT
Zoro # G624313194
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
2-1/4 in
Overall Length
10 ft
Pin Contruction
Cottered
Chain Number
180
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180 COT 10FT
- Zoro #
- G624313194
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 2-1/4 in
- Pin Contruction
- Cottered
- Chain Number
- 180
- Number of Strands
- 1
- Series
- Standard
- Item
- Roller Chain
- Material
- Carbon Steel